Shop ZORO SELECT

Rectngle, GarolitXX, 4"x24", 0.25"T, Brw, Opq

  • Mfr # BULK-CS-GXX-148
  • Zoro # G7870692

product price: 
$
15.89
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Bar
Plastic Length
24"
Plastic Width
4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-148
Zoro #
G7870692
UPC #
193005916718
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Bar
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Impact Strength
0.6 ft.-lbs./in.
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Density
0.049 lbs / cu. in.
Tensile Strength
15,000 psi
Friction Rating
Not Rated
Water Absorption
0.0125
Grade
Standard
Impact Strength Rating
Poor
Thickness Tolerance
(-0.014" - +0.014")
Minimum Temperature
0 Degrees F
Machinability
Good
Item
XX Fiberglass Epoxy Laminate Rectangular Bar
Maximum Temperature
250 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
UV Resistant
No
Hardness Rating
Extra Hard
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Length
24"
Plastic Width
4"
Thickness
1/4"
Width Tolerance
(-0.2" - +0.2")
Length Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
4 in
Length
24 in

Description

XX Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Brown, Thickness 0.25 in, Overall Length 24 in, Overall Width 4 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 0.6 ft-lb/in, Thickness Tolerance +/-0.02 in, Standards UL 94 HB, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.049 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.