Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H
Mfr # 05000180
Zoro # G7161567
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 500 lb
- Static Load Capacity 1,000 lb
- Height 4 in
Product Information
- Brand Zoro Select
- MFR # 05000180
- Zoro # G7161567
- Country of Origin United States
- Category Pallets
Dimensions
Length | 24 in |
Width | 24 in |
Height | 4 in |
Details
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 500 lb, Static Load Capacity 1,000 lb, Length 24 in, Width 24 in, Height 4 in, Rackable Capacity 250 lb, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 10 7/32 in L, Not Applicable W, 6 3/8 in H, 6 PK (402395KY87)
- MOLDED FIBERGLASS Nesting Container, Green, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085170)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO LPD BLACK (WITH LIP))
- Zoro Select Pallets