Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size
Mfr # 6RCW8
Zoro # G4733845
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 100m, PK20 (255049-75)
- EVERFLOW 5/8" x 1/2" Flare Reducing Tee Pipe Fitting; Brass (F44R-585812)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- KOHLER Aerator Kit, 1.2Gpm (1106716-CP)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/2 in, NPT (ZUSA-PF-10617)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (6AYY5)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (6RCZ6)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- THRIFCO PLUMBING 2 Inch Brass Plug (5318097)
- Zoro Select Brass Pipe Fittings