Zoro Homepage

Reducing Tee Red Brass Reducing Tee, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # 2CFG8

  • Zoro # G3108892


product price: $10.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/2" x 1/4"
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CFG8
Zoro #
G3108892
UPC #
190735931288
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/2" x 1/4"
Pipe Size
1/2" x 1/2" x 1/4"
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Description

Reducing Tee, Red Brass, Class 125, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.