Zoro Homepage

Red FPVC Sheet 4 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-RD-6MMX48X48

  • Zoro # G008839050


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
6 mm
Nominal Size
48 in W x 48 in L
Backing Type
No Backing
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-RD-6MMX48X48
Zoro #
G008839050
UPC #
197666049327
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
Red
Backing Type
No Backing
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Material
FPVC
Tensile Strength
2,250 psi
Water Absorption
Not Rated
Plastic Density
0.021 lb/cu in
Plastic Hardness
55D
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Rating
Not Rated
Shape
Square
Tensile Strength Rating
Poor
Grade
Digital Print
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Weight
11.59 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Red, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.