Reduce Coupling, 1/2"x1/8", 150, 304, Thrd
Mfr # 4381032230
Zoro # G1561913
product price: $2.45
/eaSold in multiples of 4 for $9.80
Key Features
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT x Female NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032230
Zoro #
G1561913
UPC #
092201364609
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/8"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Pipe Fitting Connection Type
NPT x Female NPT
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Fitting Material
316 Stainless Steel
Pipe Fitting Material & Grade
Stainless Steel
Pipe Fitting Gender
Female
Gender
Female
Threading
NPT
Class/Pressure
Class 150
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Type
NPT
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.