Reduce Coupling, 1/4"x1/8", 150, 304, Thrd
Mfr # 4381032200
Zoro # G1561931
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381032200
Zoro #
G1561931
UPC #
092201364579
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1/4" x 1/8"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducer Coupling
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Type
NPT
Class
Class 150
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Description
Reducing Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.