Shop All Brass Pipe Fittings
Zoro Select
Reducing Branch Tee, Brass, 1 x 3/4 x 1 in
Mfr # ZUSA-PF-10473
Zoro # G800425284
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10473
- Zoro # G800425284
- UPC # 193005114886
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Description
Reducing Branch Tee, Brass, Class Class 125, 1 in, Female, NPT, 12, 3/4 in, Female, NPT, 14, 1 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 16" L (ZUSA-PF-1160)
- MOEN Drop Ell W/Handheld Cradle Bl (A755BL)
- KOHLER Nut, 8-32 X .312 Blind (1050048-B)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (6AYZ8)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 4" Pipe Size (156-026)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- Zoro Select Brass Pipe Fittings