Shop ZORO SELECT

Reducing Branch Tee Brass Brass Class 125 Pipe Fittings, 1/4 in Female NPT X 1/8 in Female NPT

  • Mfr # ZUSA-PF-10458
  • Zoro # G100425267

product price: 
$
29.15
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-10458
Zoro #
G100425267
UPC #
193005113056
Country of Origin
Thailand
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Gender
Female
Maximum Operating Pressure
200 psi @ 72 Degrees F
Fitting Side C Pipe Threading
18
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Class
Class 125
Fitting Side B Type
Threaded
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
27
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Fitting Side A Pipe Threading
18
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
C89833
Gravity Flow
Pressure
Wire Color
Gold

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/4"-18
Fitting Thread Size A
1/4"-18
Overall Length
45/64 in
Fitting Thread Size B
1/8"-27
Wire Rope Length
45/64 in
Length
45/64 in

Description

Reducing Branch Tee, Brass, Class Class 125, 1/4 in, Female, NPT, 18, 1/8 in, Female, NPT, 27, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.