Zoro Select
Reducing Coupling, Cast Iron, 6 x 4 in
Mfr # ZFB222156
Zoro # G000722374
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Overall Length 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIPxFBP, 250psi (11/4 LF3003)
- AMERICAN STANDARD Metering Metering C-Set 4" Vr 0 .5GpmL Dr, Polished chrome (1340.227.002)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- ZORO SELECT 3/8" Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- ZORO SELECT 90 Bend, Cast Iron, 2 in Pipe Size, Socket (220190)
- ZORO SELECT 1" Malleable Iron 45 Degree Elbow Class 150 (5P471)
- ZORO SELECT 3/4" Malleable Iron Coupling Class 150 (5P553)
- ZORO SELECT 1" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW7)
- ZORO SELECT 1/2" Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT 3/4" Malleable Iron Coupling Class 300 (1LBY6)
- Zoro Select Fittings