Zoro Homepage

Reducing Tee, Carbon Steel, 3124 psi

  • Mfr # 052-011-010

  • Zoro # G8327234


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052-011-010
Zoro #
G8327234
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Description

Reducing Tee, Carbon Steel, Class Class STD, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.