Reducing Tee Reducing Tee, 1-1/4" x 1-1/4" x 1/2" Pipe, FNPT x FNPT x FNPT, Malleable Iron
Mfr # 4316002216
Zoro # G1551967
product price:Â $41.99
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4316002216
Zoro #
G1551967
UPC #
092201229564
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"
Details
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
Malleable Iron
Item
Reducing Tee
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Shape
Tee
Inlet (In.)
1-1/4 (F)NPT
Specific Pipe Fitting Shape
Reducing Tee
Compliance
cULus
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT x FNPT x FNPT
Fitting Schedule/Class
Class 300
Description
Reducing Tee,1-1/4"x1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.