Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Reducing Tee, 1-1/4" x 2-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 783Y68

  • Zoro # G505781470


product price: $16.75
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4" x 2-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783Y68
Zoro #
G505781470
UPC #
-
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/4" x 2-1/2"
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2 1/2"-8
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side C Outside Diameter
2 1/8 in
Fitting Thread Size C
1 1/4"-11.5
Overall Length
4 1/16 in
Fitting Side B Outside Diameter
3 9/16 in
Fitting Thread Size B
2 1/2"-8

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
ASME B16.3, ASTM A197, FM Approved, UL Listed
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
11 1/2
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Color
Black
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
NPT
Material Grade
ASTM A197
Fitting Side B Pipe Threading
8
Max. Steam Pressure
150 psi
Includes Seal
No

Description

Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 In.-8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 In.-8, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.