Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-808

  • Zoro # G4423135


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.156 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-808
Zoro #
G4423135
UPC #
193005155131
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Inside Dia.
3/8 in
Outside Dia.
11/16 in
Tube Length
25 ft
Tube Bend Radius
1 in
Bend Radius
1 in
Outside Diameter
11/16 in
Overall Length
25 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Standards
FDA, NSF 51
Max. Pressure
210 psi
Tube Material
Silicone
Tube Color
Clear
Durometer
70A
Reinforcement
Polyester Braid
Stripe Color
No Stripe
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Petroleum Product Compatibility
Mineral Oil
For Environment
High Temperature
Food Application
Dairy, Food, and Beverage
Flexibility
Semi-Flexible
Maximum Operating Temperature
440 Degrees F
Clarity
Semi-Clear
Fitting Compatibility
Barbed
Resistance Properties
High Temperature Resistant
Hardness
Shore A 70
Features
Withstands High Pressure
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
210 psi
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Autoclavable
Yes
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 11/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.