Zoro Homepage

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5667

  • Zoro # G506434894


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Standards
3-A Certified, FDA
Material
PVC
Color
Clear
Application
Beverage, Food, Multipurpose, Water
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5667
Zoro #
G506434894
UPC #
193005280260
Country of Origin
China

Dimensions

Overall Length
100 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in

Details

Item
Tubing
Standards
3-A Certified, FDA
Material
PVC
Color
Clear
Application
Beverage, Food, Multipurpose, Water
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Chemical Compatibility
Does Not Contain
DEHP, Phthalates
Hardness
Shore A 65
System of Measurement
Inch
Industry Application
Pharmaceutical
Reinforcement
Polyester Braid/Steel Wire
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages
Resistance Properties
Hardening Resistant, Swelling Resistant
For Environment
High Pressure
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Multipurpose, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Material PVC, Outside Diameter 7/8 in, Overall Length 100 ft, Resistance Properties Hardening Resistant, Swelling Resistant, Reinforcement Polyester Braid/Steel Wire, Standards 3-A Certified, FDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.