Zoro Homepage

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5670

  • Zoro # G606435043


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Flexibility
Semi-Flexible
Standards
FDA
Application
Beverage, Food, Water
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5670
Zoro #
G606435043
UPC #
193005280321
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Diameter
3/4 in
Bend Radius
7 7/8 in
Overall Length
100 ft
Outside Diameter
1 1/8 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Standards
FDA
Application
Beverage, Food, Water
Material
PVC
Color
Clear
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Reinforcement
Polyester Braid
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
Maximum Operating Pressure
100 psi
Jacket Color
No Jacket
Jacket Material
No Jacket
Flow Application
Food and Beverage
Clarity
Clear
Fitting Compatibility
Barbed
Industry Application
Pharmaceutical
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
For Fluid Type
Beverages
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.