Zoro Homepage

Reinforced Silicone Tubing-3/4" ID, 3A

  • Mfr # ZUSA-HT-2533

  • Zoro # G4427046


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.188 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2533
Zoro #
G4427046
UPC #
193005373795
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Dia.
3/4 in
Outside Dia.
1 1/8 in
Tube Length
25 ft
Tube Bend Radius
3 1/4 in
Bend Radius
3 1/4 in
Overall Length
25 ft
Inside Diameter
3/4 in
Outside Diameter
1 1/8 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Tube Color
White
Max. Pressure
360 psi
Durometer
70A
Reinforcement
Polyester Braid
Application
Beverage, Food, Water
System of Measurement
Inch
For Environment
High Temperature
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Hardness
Shore A 70
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Tube Form
Coil
Stripe Color
No Stripe
For Fluid Type
Beverages
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Autoclavable
Yes
Maximum Operating Pressure
360 psi
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Temperature
420 Degrees F
Resistance Properties
High Temperature Resistant
Minimum Operating Temperature
-80 Degrees F
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.