Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Silicone Tubing

  • Mfr # ZUSA-HT-7009

  • Zoro # G006876811


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
3/16"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7009
Zoro #
G006876811
UPC #
193005266127
Country of Origin
China

Dimensions

Wall Thickness
3/16"
Inside Dia.
7/8"
Outside Dia.
1-1/4"
Tube Bend Radius
7-7/8"
Tube Length
120"
Bend Radius
7 7/8 in
Inside Diameter
7/8 in
Outside Diameter
1 1/4 in
Overall Length
10 ft

Details

Item
Reinforced Silicone Tubing
Material
Silicone
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Soft (60A - 80A)
Standards
FDA, NSF 51
Durometer
70A
Max. Pressure
174 psi
Tube Color
White
Resistance Properties
High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
430 Degrees F
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Stripe Color
No Stripe
Jacket Material
No Jacket
Reinforcement
Polyester Braid
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Tube Form
Coil
Maximum Operating Pressure
174 psi
Autoclavable
Yes
System of Measurement
Inch
Petroleum Product Compatibility
Mineral Oil
Hardness
Shore A 70
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Reinforced Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.