Relay Base, 5 Pin
Mfr # 5ZMU8
Zoro # G6395541
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Socket Type
B1
Type
Sealed
Voltage
12V DC
Socket Style
Sealed
Mounting
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZMU8
Zoro #
G6395541
UPC #
-
Country of Origin
Unknown
Details
Socket Type
B1
Type
Sealed
Voltage
12V DC
Socket Style
Sealed
Item
Relay Base
Mounting
Through Hole
Contact Rating
40A @ 12V DC
Number of Pins
5
Switch Type
Slide
Application
Relay Base
Fits Vehicle Make
Universal
Individual Switch or Kit
Kit
Vehicle Model Year
Universal
Slide Switch Positions
1
Vehicle Model
Universal
Maximum Current
40 A
Vehicle Make
Universal
Product Type
Relay Base
Housing Material
Plastic
Maximum Voltage
12V DC
Vehicle Make/Model/Year
Universal
Description
Relay Base, Product Type Relay Base, Application Relay Base, Individual Switch or Kit Kit, Switch Type Slide, Maximum Current 40 A, Maximum Voltage 12V DC, Housing Material Plastic, Socket Type B1, Socket Style Sealed, Number of Pins 5, Contact Rating 40A @ 12V DC, Mounting Type Through Hole, Vehicle Make/Model/Year Universal, Fits Vehicle Make Universal, Slide Switch Positions 1, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.