Zoro Homepage

Relay, Magnetic, SPST, Coil 240V

  • Mfr # 5MMA4

  • Zoro # G2850242


product price: $10.79
/ea

Key Features

Switch Type
SPST
Coil Volts
240
HP
2 hp
Resistive Amps @ 120V
30 A
Resistive Amps @ 240V
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MMA4
Zoro #
G2850242
UPC #
190735529454
Country of Origin
China

Dimensions

Height (In.)
2 1/4 in
Width (In.)
2 1/4 in
Depth (In.)
2 1/4 in
Overall Depth
2 1/4 in
Overall Width
2 1/4 in
Overall Length
2 1/4 in

Details

Item
Switching Relay
Switch Type
SPST
Coil Volts
240
HP
2 hp
Resistive Amps @ 120V
30 A
Resistive Amps @ 240V
30 A
Hold VA
12 VA
Locked Rotor Amps @ 240V
150 A
Full Load Amps @ 240VAC
30 A
Agency Compliance
cULus
Resistive Amps @ 480V
25 A
Application
Air Conditioning, Compressors, Refrigeration, Single Phase Motors, Submersible Pumps, Waste Dispensers
Locked Rotor Amps @ 480V
75 A
Mounting
Universal
Resistive Amps @ 277V
30 A
Full Load Amps @ 277V
30 A
Type
Magnetic
Locked Rotor Amps @ 277VAC
150
Full Load Amps @ 480V
15 A
Inrush VA
24 VA
Shop By
Closeouts
Operating Temperature - Maximum
195 Degrees F
Number of Pins
7
Power Consumption
12 VA
Base Shape
Square
Frequency
50/60 Hz
Phase
Single
Electrical Connection Type
Spade Terminal
Voltage
240V AC
Full Load Current @ 120V AC
40 A
Full Load Current @ 240V AC
30 A
Resistive Load Current @ 120V AC
30 A
Number of Relays
1
Operating Temperature - Minimum
10 Degrees F
Locked Rotor Current @ 240V AC
150 A
Contact Form
SPST
Resistive Load Current @ 240V AC
30 A
Standards
cURus Recognized
Mounting Style
Surface
Operating Humidity - Maximum
Not Rated
Locked Rotor Current @ 120V AC
55 A
Operating Humidity - Minimum
5 %
Switch Action
Normally Open
Electrical Connection Material
Silver Alloy/Copper

Description

Switching Relay, Application Air Conditioning, Compressors, Refrigeration, Single Phase Motors, Submersible Pumps, Waste Dispensers, Base Shape Square, Contact Form SPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 40 A, Full Load Current @ 240V AC 30 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.