Zoro Homepage

Release Tool, Nylon, Red

  • Mfr # PP721R

  • Zoro # G011131066


product price: $1.19
/ea

Key Features

Specific Fitting Shape
Disconnect Tool
Application
Potable Water
Color
Red
Material
Nylon
Overall Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP721R
Zoro #
G011131066
UPC #
845526027328
Country of Origin
China

Dimensions

Overall Length
2 3/16 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side A Pipe Size
3/4 in
Compatible Pipe Size
3/4 in
Compatible Tube Size
3/4 in

Details

Item
Push-Fit Fitting Disconnect Tool
Specific Fitting Shape
Disconnect Tool
Application
Potable Water
Color
Red
Material
Nylon
Resistance Properties
Corrosion-Resistant
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
No
Fitting Side A Connection Type
Push-to-Connect
Compatible with Manufacturer Model Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible with Brand
QuickFitting
Product Type
Disconnect Tool
Compatible Manufacturer Model Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible with Manufacturer Model No.
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible Pump Manufacturer Part Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
For Use with Mfr Model Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible Manufacturer Part Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible with Mfr. Model No.
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R
Compatible Mfr. Model Number
LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R

Description

Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 3/4 in, Compatible Pipe Size 3/4 in, Material Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number LF821R, LF822FR, LF822MR, LF823FR, LF823R, LF824R, LF826R, LF827R, LF841R, LF844R, SS821R, SS822FR, SS822MR, SS823FR, SS823MR, SS823R, SS824R, SS826R, SS827R, SS841R

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.