
Release Tool, Nylon, Red
Mfr # PPK7123R
Zoro # G011130984
product price: $2.59
/eaKey Features
Specific Fitting Shape
Disconnect Tool
Includes
1 in Release Tool, 1/2 in Release Tool, 3/4 in Release Tool
Material
Nylon
Color
Red
Application
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPK7123R
Zoro #
G011130984
UPC #
845526027342
Country of Origin
China
Dimensions
Fitting Side A Tube Outer Diameter
1 in
Fitting Side A Pipe Size
1 in
Compatible Pipe Size
1/2 in, 3/4 in, 1 in
Compatible Tube Size
1/2 in, 3/4 in, 1 in
Details
Item
Push-Fit Fitting Disconnect Tool
Specific Fitting Shape
Disconnect Tool
Includes
1 in Release Tool, 1/2 in Release Tool, 3/4 in Release Tool
Material
Nylon
Color
Red
Application
Potable Water
Fitting Material
Nylon
Finish/Coating
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Connection Type
Push-to-Connect
Compatible with Manufacturer Model Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible with Brand
QuickFitting
Product Type
Disconnect Tool
Compatible Manufacturer Model Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible with Manufacturer Model No.
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible Pump Manufacturer Part Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
For Use with Mfr Model Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible Manufacturer Part Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible with Mfr. Model No.
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Compatible Mfr. Model Number
LF810DR,LF811R,LF812FR,LF812MR,LF813DR,LF813FR,LF813MR,LF813R,LF814R,LF816R,LF817R,LF821R,LF822FR,LF822MR,LF823FR,LF823R,LF824R,LF826R,LF827R,LF831R,LF833R,LF834R,LF841R,LF842FR,LF844R,SS811R,SS812FR,SS812MR,SS813FR,SS813MR,SS813R,SS814R,SS816R,SS817R,SS821R,SS822FR,SS822MR,SS823FR,SS823MR,SS823R,SS824R,SS826R,SS827R,SS831R,SS832FR,SS832MR,SS833R,SS834R,SS836R,SS841R,SS861R
Description
Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 1/2 in, 3/4 in, 1 in, Compatible Pipe Size 1/2 in, 3/4 in, 1 in, Material Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes 1 in Release Tool, 1/2 in Release Tool, 3/4 in Release Tool
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.