Zoro Homepage

Repair Clamp, Three Bolt, 1 In, 304SS

  • Mfr # 330-059

  • Zoro # G3461604


product price: $44.29
/ea

Key Features

Type
Three Bolt
Gasket Material
Nitrile Rubber
Pipe Size
1 in
Length
9 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-059
Zoro #
G3461604
UPC #
082647141506
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
9 in
Fits Outside Dia.
1.00 in
Bolt Size (In.)
3/8
Length (In.)
9
Tube Size (In.)
1
Bolt Size
3/8 in
Pipe Size (In.)
1
Overall Length
9 in
For Pipe Size
1 in
Bolt Diameter
3/8 in

Details

Type
Three Bolt
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Metal Detectable
Yes
Bolt Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Number of Bolts
3
Includes
Nuts And Washer
Max. Pressure (PSI)
150
Description/Special Features
For Joining Two Lengths Of Similar Threaded Rod, Temp. Range -40 to 212 F, Pressure Rating 150 PSI
Outlet Connection
No
Clamp Material Grade
304
Lug Material
Iron
Features
Punctures or Splits in Pipe, Stainless Steel Construction Resists Corrosion
Maximum Vacuum Pressure
150
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Clamp Material
304 Stainless Steel
Gasket Coverage
Partial Coverage
For Fluid Type
Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils
Nut Material
Steel

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 1 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 3, Overall Length 9 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.