Shop All Tags
Zoro Select
Repair Tag, 5-3/4 x 3 In, R/Wht, PK25
Mfr # 3XDP3
Zoro # G4115745
original price:
$7.39
23% off
new price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Header Repaired
Product Information
- Brand Zoro Select
- MFR # 3XDP3
- Zoro # G4115745
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-150)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex/Neoprene (EXOT-PBLK-23-M)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, 2XL, PR (2MDE2)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- ZORO SELECT Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100 (9F067)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- ZORO SELECT Tag, Al, Silver, 5/8" H x 2-1/2" W, PK100 (41241)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- Zoro Select Tags