Replacement Blade, Kwikcut(TM), For 2NYZ2
Mfr # 2NYZ3
Zoro # G1611714
product price: $44.79
/eaKey Features
Body Material
Stainless steel
Material Application
Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
Type
Kwikcut(TM), For 2NYZ2
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NYZ3
Zoro #
G1611714
UPC #
-
Country of Origin
United States
Dimensions
Tool Length
4 in
Details
Body Material
Stainless steel
Material Application
Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
Item
Replacement Blade
Type
Kwikcut(TM), For 2NYZ2
Function
For Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Construction
Stainless Steel
Compatible with Manufacturer Model Number
R125
Compatible Manufacturer Model Number
R125
For Use With Mfr. Model Number
R125
Compatible with Manufacturer Model No.
R125
Compatible Manufacturer Part Number
R125
For Use with Mfr Model Number
R125
Compatible with Mfr. Model No.
R125
Compatible Pump Manufacturer Part Number
R125
Compatible Mfr. Model Number
R125
Description
Replacement Blade, Compatible with Manufacturer Model Number R125, Compatible Material PVC, Tool Length 4 in, Compatible with Grainger Part Number 2NYZ2, Material Stainless Steel, Includes -, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.