Retaining Washers, 3/8-12x1 1/2 S, PK500, Steel, Zinc Plated Finish

  • Mfr # 3724ABSW

  • Zoro # G7566738


product price:  $311.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Fits Bolt Sizes
3/8-12 x 1 1/2 in
Dimensional Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3724ABSW
Zoro #
G7566738
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
3/8-12 x 1 1/2 in

Details

Item
Retaining Washers,3/8-12x1 1/2 S,PK500
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C45
Dimensional Standards
ASME B18.6.3, SAE J933

Description

3/8-12X1 1/2 Slotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.