Zoro Select
Return Air Grille, 7.75 X 13.75, White, Steel
Mfr # 4MJP7
Zoro # G2904133
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fan Coil Thermostat, Line Voltage, White (TB6575B1000/U)
- DAYTON Propeller, 24 In, 3/4 Bore, 6720 CFM (3GRE9)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A568)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4MJT3)
- ZORO SELECT Filtered Return Air Grille, 24 X 24, White, Steel (4MJT8)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 11.75, White, Plastic (4JRU3)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- Zoro Select Air Vent Covers & Floor Registers