Zoro Homepage

Rgd Plate Caster, Cast Iron, 3 in., 250 lb.

  • Mfr # 1UKX9

  • Zoro # G2523482


product price: $10.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKX9
Zoro #
G2523482
UPC #
190735414347
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 3/4 in
Mounting Plate Size
2 1/2 in x 5 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
250 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/16 in x 4 in
Inside Bolt Hole Spacing
1-1/16 in x 3-15/32 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Temp. Range Available
No
Wheel Color
Gray
Thread Guards
No
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
0 to 299 lb
Wheel Core Material
Iron
Load Capacity - Maximum
250 lb

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.