Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Nylon, 3 in., 660 lb.

  • Mfr # BH-SPO 75K

  • Zoro # G6984941


product price: $31.35
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-SPO 75K
Zoro #
G6984941
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 5/8 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
4-5/8in
Overall Wheel Width
1 1/4 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Length
3 3/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Wheel Color
White
Caster Brake Included
No
Caster Temp. Range Available
No
Standards
RoHS, ICWM
Thread Guards
No
Replacement Wheel
Mfr. No. SPO 75/15K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Frame Finish
Zinc Plated
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Tread
Standard
Load Capacity
300 kg
Tread Color
White
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
BH Series
Compatible With
SPO 75/15K
Load Capacity - Maximum
660 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.