Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Poly, 6-1/4 in., 1210 lb.

  • Mfr # BO-ALST 160K

  • Zoro # G4569302


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-ALST 160K
Zoro #
G4569302
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/8 in
Wheel Width
2 in
Mounting Height
8 1/16 in
Mounting Plate Size
4 5/16 in x 5 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
8-1/16in
Overall Wheel Width
2 in
Mounting Plate Width
110 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Length
140 mm
For Axle Dia.
12 mm
Outside Slot Spacing - Width
80 mm
Bolt Hole Spacing - Length
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1210 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-5/32 in x 4-9/64 in
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Caster Plate Hole Pattern
D
Extended Lead
No
Replacement Wheel
Mfr. No. ALST 160/20K
Frame Finish
Zinc Plated
Caster Brake Included
No
Thread Guards
No
Application
Commercial, General Purpose, Industrial, Institutional
Wheel Color
Green
Standards
DIN EN 12532, ISO 9001
Caster Temp. Range Available
No
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Medium-Duty
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Load Capacity - Maximum
1,280 lb
Compatible With
ALST 160/20K
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Debris-Resistant
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 5/8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.