Zoro Homepage

Rgd Plate Caster, Rubber, 3-1/2 in., 350 lb

  • Mfr # B-POEV 89KF-12-SG

  • Zoro # G5237172


product price: $36.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POEV 89KF-12-SG
Zoro #
G5237172
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
4-11/16in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
8 mm
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. POEV 89x32/10K-SG-FK
Thread Guards
Yes
Caster Brake Included
No
Extended Lead
No
Caster Temp. Range Available
No
Application
Retail, Industrial, Commercial
Features
American Standard Plate Size
Wheel Color
Black
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Wheel Core Material
Nylon
Standards
RoHS, ICWM
Tread Color
Gray
Tread
Standard
Load Capacity
350 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
B Series
Compatible With
POEV 89X32/10K-SG
Load Capacity - Maximum
395 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.