Zoro Homepage

Rgd Plate Caster, Rubber, 5 in., 330 lb.

  • Mfr # BX-POEV 125XR-SG

  • Zoro # G0385887


product price: $50.95
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-POEV 125XR-SG
Zoro #
G0385887
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 7/16 in
Mounting Height
5 7/8 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
9 mm
Overall Height
5-7/8in
For Axle Dia.
8 mm
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Width
3 3/8 in
Overall Wheel Width
1 7/16 in
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 15/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Extended Lead
No
Features
Corrosion Resistant
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. POEV 125/12XR-SG
Thread Guards
No
Caster Temp. Range Available
No
Standards
RoHS, ICWM
Wheel Color
Gray
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Load Capacity
150 kg
Tread Color
Gray
Tread
Standard
Series
BX Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Features
Corrosion-Resistant, Debris-Resistant
Load Capacity - Maximum
550 lb
Compatible With
POEV 125/12XR-SG
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 7/16 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.