Rgd Plate Castr, Therm Rubr, 5 in., 264 lb.

  • Mfr # BKPXA-TPA 126G

  • Zoro # G0385817


product price: $41.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPXA-TPA 126G
Zoro #
G0385817
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 5/8 in
Mounting Plate Size
2-5/8in x 3-9/16in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/8in
Mounting Plate Length
90 mm
Inside Slot Spacing - Length
61 mm
For Axle Dia.
8 mm
Mounting Plate Width
66 mm
Outside Slot Spacing - Width
51 mm
Inside Slot Spacing - Width
45 mm
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Length
2.969 in
Outside Slot Spacing - Length
75 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
265 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Caster Plate Hole Pattern
B
Caster Brake Included
No
Replacement Wheel
Mfr. No. TPA 126/12G
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Stainless Steel
Wheel Color
Gray
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
No
Extended Lead
No
Features
Corrosion Resistant
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Medium-Duty
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Capacity
120 kg
Tread
Standard
Tread Color
Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
BKPXA Series
ESD Conductive
No
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
660 lb
Compatible With
TPA 126/12G
Wheel Core Type
Solid
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Rigid, Plate Caster, Load Rating 265 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.