Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Cstr, Polyurethane, 4 in, 350 lb.

  • Mfr # P12RX-UP040D-12-AM

  • Zoro # G4579346


product price: $26.75
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12RX-UP040D-12-AM
Zoro #
G4579346
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
2 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Wheel Color
Gray
Features
Antimicrobial Tread
Thread Guards
No
Includes
Anti-Microbial Tread
Frame Finish
Polished
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Extended Lead
No
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Replacement Wheel
Mfr. No. P-UP-040x013/038D-AM
Load Capacity
275 lb
Tread
Standard
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12X Series
ESD Conductive
No
Load Capacity - Maximum
325 lb
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot
Caster Features
Antimicrobial, Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.