Zoro Homepage

Rgd Plt Caster, Nylon, 5 in., 330 lb., White

  • Mfr # B-POW 125KF

  • Zoro # G4633456


product price: $40.55
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POW 125KF
Zoro #
G4633456
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Height
5 7/8 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
9 mm
Overall Height
5-7/8in
Mounting Plate Length
3 15/16 in
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Width
3 3/8 in
Overall Wheel Width
1 3/8 in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
8 mm

Description

Rigid, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.