Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb

  • Mfr # 1G194

  • Zoro # G3295022


product price: $14.55
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G194
Zoro #
G3295022
UPC #
190735400630
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2 3/8 in x 3 5/8 in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
4-3/4in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
175 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Caster Brake Included
No
Thread Guards
Yes
Caster Temp. Range Available
No
Standards
ISO 9001
Frame Finish
Zinc Plated
Wheel Color
Gray
Features
Antistatic
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Includes Thread Guards
Yes
Load Capacity - Maximum
175 lb

Description

Rigid, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.