Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plte Castr, Glass Nylon, 6 in., 770 lb.

  • Mfr # B-POHI 150G

  • Zoro # G6469906


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POHI 150G
Zoro #
G6469906
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3.156 in
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
For Axle Dia.
12 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Wheel Color
Gray
Application
High Temperature, Food Industry / Bakeries
Extended Lead
No
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. POHI 150/20G
Thread Guards
No
Caster Brake Included
No
Standards
RoHS, ICWM
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Glass Filled Nylon
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light-Medium Duty
Load Capacity
350 lb
Tread
Standard
Tread Color
Black
ESD Conductive
No
Series
B Series
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
880 lb
Compatible With
POHI 150/20G
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Operating Temperature Range
-25 Degrees To 250 Degrees F

Description

Rigid, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.