Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Sold Rubr Whl Cstr, 10-1/4 in., 440 lb

  • Mfr # B-VW 260K

  • Zoro # G4544757


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Soft Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-VW 260K
Zoro #
G4544757
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
120 mm x 220 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Overall Height
12-1/8in
Mounting Plate Length
5 1/8 in
Bolt Hole Spacing - Width
2.969 in
Overall Wheel Width
3 3/8 in
Bolt Hole Spacing - Length
7.469 in
For Axle Dia.
12 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Soft Rubber
Caster Brake Type
No Brake
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
50 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
75 mm x 190 mm
Inside Bolt Hole Spacing
75 mm x 190 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Hub Color
Gray
Tread
Standard
Frame Finish
Zinc Plated
Load Rating Range
Light-Medium Duty
Standards
RoHS, ICWM
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Replacement Wheel
Mfr. No. VW 260/20K
Includes
Top Grease Seal
Caster Brake Included
No
Load Capacity
200 kg
Application
Retail, Industrial, Commercial
Extended Lead
No
Tread Color
Black
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
B Series
ESD Conductive
No
Load Capacity - Maximum
440 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Hole
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 440 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.