Zoro Homepage

Rigid Plate Caster, 5 in. Dia., 650 lb.

  • Mfr # 12PB05201RG

  • Zoro # G4547934


product price: $38.15
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PB05201RG
Zoro #
G4547934
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Description

Rigid, Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.