Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Polyurethane, 450 lb.

  • Mfr # CDP-G-89

  • Zoro # G2392741


product price: $47.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-G-89
Zoro #
G2392741
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/4 in
Mounting Plate Size
2 3/8 in x 3 5/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-1/4in
Mounting Plate Width
2 3/8 in
Mounting Plate Length
3 5/8 in
Bolt Hole Spacing - Width
1.75 in
For Axle Dia.
3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
450 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Aluminum
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
C
Thread Guards
No
Application
Food Service, Medical
Replacement Wheel
Mfr. No. CDP-G-83
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Wheel Color
Orange
Extended Lead
No
Caster Brake Included
No
Load Rating Range
300 to 999 lb
Wheel Core Material
Aluminum
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Compatible With
CDP-G-83
Load Capacity - Maximum
450 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant, Quiet-Roll
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.