Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Rubber, 5 in., 325 lb.

  • Mfr # 1UHY1

  • Zoro # G3092354


product price: $11.35
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UHY1
Zoro #
G3092354
UPC #
190735413524
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Features
Corrosion Resistant
Wheel Color
Gray
Thread Guards
No
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Wheel Core Material
Polyolefin
Swivel Construction
Kingpinless
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
200 lb

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.