Zoro Homepage

Rigid Plate Caster, TPR, 5 in., 250 lb.

  • Mfr # P12R-RCP050K-12

  • Zoro # G3136156


product price: $23.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-RCP050K-12
Zoro #
G3136156
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in
Mounting Plate Length
2 1/2 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Includes
Thread Guards
Thread Guards
Yes
Replacement Wheel
Mfr. No. P-RCP-050x013/038K
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Wheel Color
Gray
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Wheel Core Material
Polypropylene
Load Rating Range
Light-Duty
Includes Thread Guards
Yes
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Tread Color
Gray
Standards
RoHS, ICWM, NSF
Load Capacity
325 lb
Tread
Crowned
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
ESD Conductive
No
Compatible With
P-RCP-050X013/038B-TG
Load Capacity - Maximum
325 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-45 Degrees to 180 Degrees F
Operating Temperature - Minimum
-45 Degrees F

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.