Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, TPR, 5 in., 300 lb.

  • Mfr # P12R-RP050B-12-001

  • Zoro # G6873806


product price: $38.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12R-RP050B-12-001
Zoro #
G6873806
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-1/4in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Wheel Color
Gray
Caster Temp. Range Available
Yes
Thread Guards
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Includes
Thread Guards
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Firm
Load Capacity
220 lb
Tread
Standard
Tread Color
Gray
Replacement Wheel
Mfr. No. P-PRP-050x013/038K
ESD Conductive
No
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
325 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-30 Degrees to 300 Degrees F
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Rigid, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.