Zoro Homepage

Rigid Pneumatic Caster, 10-1/4 in., 550 lb

  • Mfr # B-P 267R

  • Zoro # G4559484


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-P 267R
Zoro #
G4559484
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
120 mm x 220 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Hub Width
2-15/16 in
Overall Height
12-1/8in
Tire Rim Dia.
5 in
Tire Thickness
2 1/2 in
Mounting Plate Length
5 1/8 in
Bolt Hole Spacing - Width
2.969 in
Overall Wheel Width
3 3/8 in
Bolt Hole Spacing - Length
7.469 in
For Axle Dia.
12 mm

Description

Rigid, Plate Caster, Load Rating 550 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.