Rivet Nut, #10-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .435 in - .465 in L, Steel, 1000 PK

  • Mfr # LS-11130

  • Zoro # G9714907


product price:  $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Body Texture
Smooth
Drill Bit Size
.281" to .285"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.300 in - 0.320 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-11130
Zoro #
G9714907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Drill Bit Size
.281" to .285"
Flange Diameter
0.300 in - 0.320 in
Insert Diameter
0.28 in
Overall Length
.435 in - .465 in

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Rivets,10-32-.130 SMALL H,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products