Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK

  • Mfr # LS-11225S

  • Zoro # G9729248


product price:  $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Drill Bit Size
.2969" to .3029"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.330 in - 0.350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-11225S
Zoro #
G9729248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Drill Bit Size
.2969" to .3029"
Flange Diameter
0.330 in - 0.350 in
Insert Diameter
0.296 in
Overall Length
.595 in - .615 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.130 in to .225 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

10-32-.225 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.