Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Steel

  • Mfr # LS-14260S

  • Zoro # G9715047


product price:  $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Drill Bit Size
.3906" to .3966"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.445 in - 0.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-14260S
Zoro #
G9715047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
.3906" to .3966"
Flange Diameter
0.445 in - 0.465 in
Insert Diameter
0.39 in
Overall Length
.690 in - .710 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.165 in to .260 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

1/4-20-.260 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products