Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK

  • Mfr # CFH2-2520-085T-25

  • Zoro # G2804439


product price:  $5.25
/pk 25, $0.21/ea

Key Features

Body Texture
Smooth
Flange Style
Flanged
Drill Bit Size
19/64"
Material
Steel
Finish
Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFH2-2520-085T-25
Zoro #
G2804439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
19/64"
Flange Diameter
0.452 in
Insert Diameter
0.296 in
Overall Length
0.406 in
Head Height
0.043 in
Hole Size
0.297 in
Installed Length
1/4 in
Maximum Hole Diameter
0.297 in
Body Length
13/32 in
Maximum Material Thickness
0.085 in
Minimum Material Thickness
0.02 in
Flange Thickness
0.043 in

Details

Item
Rivet Nut
Body Texture
Smooth
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.020 in to 0.085 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Body Type
Hex
Compatible Material
Metal
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Material Grade/Class
1008/1010

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 29/64 in, Installed Length 1/4 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.452 in, Flange Thickness 0.043 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.297 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.085 in, Insert Nut Type Rivet Nut, Body Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products