Rivet Nut, 3/8"-16 Thread Size, 0.580 in - 0.610 in Flange Dia., .700 in - .720 in L, Steel

  • Mfr # LS-37150S

  • Zoro # G2570660


product price:  $408.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Drill Bit Size
.5312" to .5372"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.580 in - 0.610 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-37150S
Zoro #
G2570660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.580 in - 0.610 in
Insert Diameter
0.53 in
Overall Length
.700 in - .720 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

3/8-16-.150 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.