CAD Drawings

Download CAD Files

Rivet Nut, M4-0.70 Thread Size, 120.7 mm Flange Dia., 18.28 mm L, Steel, 10 PK

  • Mfr # RFL2-470-3.3-10

  • Zoro # G2804317

CAD Available

product price: $9.89
/pk 10, $0.99/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
X
Material
Steel
Finish
Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL2-470-3.3-10
Zoro #
G2804317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Drill Bit Size
X
Flange Diameter
120.7 mm
Insert Diameter
9.91 in
Overall Length
18.28 mm
Head Height
0.76 mm
Hole Size
10 mm
Minimum Material Thickness
0.7 mm
Maximum Material Thickness
3.3 mm
Body Length
18.28 mm
Installed Length
13.25 mm
Maximum Hole Diameter
10 mm
Flange Thickness
0.76 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.70 in to 3.30 in
System of Measurement
Metric
End Type
Open
Application
Used to Securely Fasten Metals
Compatible Material
Metal
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Material Grade/Class
1008/1010
Body Type
Round
Thread Pitch
0.7 mm
Thread Fit
2B

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 19 mm, Installed Length 13.25 mm, Thread Size M4-0.70, Thread Type Coarse, Flange Diameter 12.7 mm, Flange Thickness 0.76 mm, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 10 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 3.3 mm, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.